EIKO 150W, MR16 Halogen Reflector Light Bulb

EIKO| Zoro #: G2030734| Mfr #: EJA

$13.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-3/4"
Bulb Technology: Halogen
ANSI Code: EJA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030734 Mfr #: EJA
Max. Overall Bulb Length: 1-3/4"Bulb Technology: Halogen
ANSI Code: EJALight Bulb Dia.: 2"
High Output: NoBulb Finish: Clear
Voltage: 21Bulb Power Source: Plug and Play
Average Bulb Life: 40 hr.Bulb Primary Application: Projection
Rough Service: NoBulb Designation: EJA
Bulb Base Type: 2-Pin (GX5.3)Bulb Type: Reflector
Watts: 150Indoor/Outdoor Usage: Indoor Only
Bulb Shape: MR16Dimmable: Yes
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 3000 to 3999K, Warm White
Item: Halogen Reflector LampBulb Color Temp.: 3400K
Shatter-Resistant: NoThree-Way: No
Country of Origin (subject to change): Japan

Description

Halogen Reflector Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GX5.3), 150 Watts, Average Bulb Life 40 hr., 21 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 1-3/4 In., Light Bulb Dia. 2 In., Bulb Finish Clear, Bulb Color Temp. 3400K, Bulb Designation EJA, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code EJA, Meets 2012 Lighting Legislation Energy

Reviews