Shop Alternate Products
This Product is Discontinued
Eiko
EIKO 250W, MR16 Halogen Reflector Light Bulb (Discontinued)
Mfr # ELC
Zoro # G1223223
This Product is Discontinued
Key Features
- Lighting Technology Halogen
- Three-Way No
- Shatter-Resistant No
- Bulb Designation ELC4536
- Voltage 120 to 277V AC
Customers Also Purchased
- Brand Eiko
-
MFR #
ELC
-
Zoro #
G1223223
- UPC # 031293024008
- Country of Origin Japan
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-3/4" |
Max Overall Bulb Length | 1-3/4" |
Bulb Dia. | 2 in |
Overall Length | 1 3/4 in |
Bulb Manufacturers Warranty Length | 6 yr |
Details
Lighting Technology | Halogen |
Three-Way | No |
Shatter-Resistant | No |
Bulb Designation | ELC4536 |
Voltage | 120 to 277V AC |
Rough Service | No |
Standards | Meets 2012 Lighting Legislation Energy Standards |
Bulb Finish | Clear |
ANSI Code | ELC |
Bulb Base Type | 2-Pin (GX5.3) |
Bulb Power Source | Plug and Play |
Bulb Type | Reflector |
Average Bulb Life | 50 hr. |
High Output | No |
Dimmable | Yes |
Bulb Shape | MR16 |
Light Appearance | 3000 to 3999K, Warm White |
Indoor/Outdoor Usage | Indoor Only |
Bulb Color Temp. | 3400K |
Bulb Technology | Halogen |
Item | Halogen Reflector Bulb |
Watts | 250 W |
Bulb Primary Application | Projection |
Lumens | 800 lm |
Light Distribution | Spot |
Bulb Beam Angle | 36 Degrees |
Light Technology | Halogen |
Color Temperature | 3400K |
Wattage Equivalency | 250W HAL |
Rated Life | 50 hr |
Trade Number | ELC |
Overall Bulb Base Type | 2-Pin |
Overall Bulb Shape | MR |
Amps | 2 A |
Light Color | White |
Description
Halogen Reflector Bulb, Bulb Base Type 2-Pin (GX5.3), Bulb Beam Angle 36 Degrees , Bulb Dia. 2 in, Bulb Shape MR16, Color Temperature 3400K, Lumens 800 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number ELC, Voltage 120 to 277V AC, Watts 250 W, Rated Life 50 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code ELC, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards
- This item has been restricted from sale in the following states: CA