KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EIKO 250W, MR16 Halogen Reflector Light Bulb

EIKO| Zoro #: G2057727| Mfr #: ELC/5H

$14.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 24
ANSI Code: ELC/5
Bulb Color Temp.: 3400K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2057727 Mfr #: ELC/5H
Voltage: 24ANSI Code: ELC/5
Bulb Color Temp.: 3400KBulb Base Type: 2-Pin (GX5.3)
Shatter-Resistant: NoBulb Shape: MR16
Item: Halogen Reflector LampBulb Type: Reflector
Watts: 250Light Appearance: 3000 to 3999K, Warm White
Rough Service: NoThree-Way: No
Average Bulb Life: 500 hr.High Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: Projection
Bulb Finish: ClearMax. Overall Bulb Length: 1-3/4"
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: ELC/5HBulb Power Source: Plug and Play
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Japan

Description

Halogen Reflector Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GX5.3), 250 Watts, Average Bulb Life 500 hr., 24 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 1-3/4 In., Bulb Finish Clear, Bulb Color Temp. 3400K, Bulb Designation ELC/5H, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code ELC/5, Meets 2012 Lighting Legislation Energy

Reviews