HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

EIKO 250W, MR16 Halogen Reflector Light Bulb

EIKO| Zoro #: G2172292| Mfr #: ENH

$8.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-3/4"
Bulb Technology: Halogen
ANSI Code: ENH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172292 Mfr #: ENH
Max. Overall Bulb Length: 1-3/4"Bulb Technology: Halogen
ANSI Code: ENHHigh Output: No
Bulb Finish: ClearVoltage: 120
Bulb Power Source: Plug and PlayAverage Bulb Life: 175 hr.
Bulb Primary Application: ProjectionRough Service: No
Dimmable: YesBulb Designation: ENH
Bulb Base Type: 2-Pin Miniature (GY5.3)Bulb Type: Reflector
Watts: 250Indoor/Outdoor Usage: Indoor Only
Bulb Shape: MR16Lumens: 15,000
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 3000 to 3999K, Warm White
Item: Halogen Reflector LampBulb Color Temp.: 3250K
Shatter-Resistant: NoThree-Way: No
Country of Origin (subject to change): Japan

Description

Halogen Reflector Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin Miniature (GY5.3), 250 Watts, Average Bulb Life 175 hr., 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 1-3/4 In., Bulb Finish Clear, Bulb Color Temp. 3250K, Bulb Designation ENH, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code ENH, Meets 2012 Lighting Legislation Energy

Reviews