EIKO 35W, MR16 Halogen Reflector Light Bulb

EIKO| Zoro #: G0583694| Mfr #: EPN

$10.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Output: NoBulb Type: ReflectorBulb Color Temp.: 3300K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0583694 Mfr #: EPN
High Output: NoBulb Type: Reflector
Bulb Color Temp.: 3300KBulb Shape: MR16
Rough Service: NoWatts: 35
Max. Overall Bulb Length: 1-3/4"Standards: Meets 2012 Lighting Legislation Energy
Voltage: 12Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Power Source: Plug and Play
Three-Way: NoANSI Code: EPN
Average Bulb Life: 50 hr.Item: Halogen Reflector Lamp
Bulb Finish: ClearLight Bulb Dia.: 2"
Bulb Designation: EPNIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: 2-Pin (GX5.3)Bulb Primary Application: Projection
Shatter-Resistant: NoDimmable: Yes
Country of Origin (subject to change): Japan

Description

Halogen Reflector Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GX5.3), 35 Watts, Average Bulb Life 50 hr., 12 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 1-3/4 In., Light Bulb Dia. 2 In., Bulb Finish Clear, Bulb Color Temp. 3300K, Bulb Designation EPN, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code EPN, Meets 2012 Lighting Legislation Energy

Reviews