EIKO 360W, MR16 Halogen Reflector Light Bulb

EIKO| Zoro #: G1698261| Mfr #: ENX

$8.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 82
ANSI Code: ENX
Bulb Color Temp.: 3300K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698261 Mfr #: ENX
Voltage: 82ANSI Code: ENX
Bulb Color Temp.: 3300KBulb Base Type: 2-Pin Miniature (GY5.3)
Shatter-Resistant: NoBulb Shape: MR16
Item: Halogen Reflector LampBulb Type: Reflector
Watts: 360Light Appearance: 3000 to 3999K, Warm White
Rough Service: NoThree-Way: No
Average Bulb Life: 75 hr.High Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: Projection
Bulb Finish: ClearMax. Overall Bulb Length: 1-3/4"
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: ENXBulb Power Source: Plug and Play
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): Japan

Description

Halogen Reflector Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin Miniature (GY5.3), 360 Watts, Average Bulb Life 75 hr., 82 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 1-3/4 In., Dimmable Yes, Bulb Finish Clear, Bulb Color Temp. 3300K, Bulb Designation ENX, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code ENX, Meets 2012 Lighting Legislation Energy

Reviews