HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

EIKO 360W, MR16 Halogen Reflector Light Bulb

EIKO| Zoro #: G0587027| Mfr #: ENX/5

$7.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-3/4"
Bulb Technology: Halogen
ANSI Code: ENX/5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587027 Mfr #: ENX/5
Max. Overall Bulb Length: 1-3/4"Bulb Technology: Halogen
ANSI Code: ENX/5High Output: No
Bulb Finish: ClearVoltage: 82
Bulb Power Source: Plug and PlayAverage Bulb Life: 150 hr.
Bulb Primary Application: ProjectionRough Service: No
Bulb Designation: ENX/5Bulb Base Type: 2-Pin Miniature (GY5.3)
Bulb Type: ReflectorWatts: 360
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: MR16
Dimmable: YesStandards: Meets 2012 Lighting Legislation Energy
Light Appearance: 3000 to 3999K, Warm WhiteItem: Halogen Reflector Lamp
Bulb Color Temp.: 3300KShatter-Resistant: No
Three-Way: NoCountry of Origin (subject to change): Japan

Description

Halogen Reflector Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin Miniature (GY5.3), 360 Watts, Average Bulb Life 150 hr., 82 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 1-3/4 In., Bulb Finish Clear, Bulb Color Temp. 3300K, Bulb Designation ENX/5, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code ENX/5, Meets 2012 Lighting Legislation Energy

Reviews