DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

EIKO 2000W, T11 Halogen Reflector Light Bulb

EIKO| Zoro #: G2255242| Mfr #: BVW

$113.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 8"
Standards: Meets 2012 Lighting Legislation Energy
Watts: 2000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2255242 Mfr #: BVW
Max. Overall Bulb Length: 8"Standards: Meets 2012 Lighting Legislation Energy
Watts: 2000Rough Service: No
Bulb Base Type: Mogul Prefocus (P40s)Indoor/Outdoor Usage: Indoor Only
Voltage: 120Bulb Power Source: Plug and Play
Bulb Primary Application: ProjectionBulb Designation: BVW
Dimmable: YesBulb Finish: Clear
Bulb Shape: T11High Output: No
Light Bulb Dia.: 1-3/8"Light Appearance: 3000 to 3999K, Warm White
Bulb Type: MiniatureShatter-Resistant: No
ANSI Code: BVWLumens: 59,000
Bulb Technology: HalogenThree-Way: No
Average Bulb Life: 200 hr.Item: Halogen Reflector Lamp
Bulb Color Temp.: 3200KCountry of Origin (subject to change): Hungary

Description

Halogen Reflector Lamp, Bulb Shape T11, Bulb Base Type Mogul Prefocus (P40s), 2000 Watts, Average Bulb Life 200 hr., 59,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 8 In., Light Bulb Dia. 1-3/8 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation BVW, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code BVW

Reviews