EIKO 360W, T3 1/2 Halogen Reflector Light Bulb

EIKO| Zoro #: G0397476| Mfr #: EYB-5

$6.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 82
ANSI Code: EYB/5
Bulb Color Temp.: 3300K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397476 Mfr #: EYB-5
Voltage: 82ANSI Code: EYB/5
Bulb Color Temp.: 3300KLumens: 10,000
Bulb Base Type: 2-Pin (G5.3)Shatter-Resistant: No
Bulb Shape: T3-1/2Item: Halogen Reflector Lamp
Bulb Type: MiniatureWatts: 360
Light Appearance: 3000 to 3999K, Warm WhiteRough Service: No
Three-Way: NoAverage Bulb Life: 150 hr.
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: ProjectionBulb Finish: Clear
Max. Overall Bulb Length: 2-1/4"Bulb Technology: Halogen
Bulb Designation: EYB/5Bulb Power Source: Plug and Play
Dimmable: YesStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Japan

Description

Halogen Reflector Lamp, Bulb Shape T3-1/2, Bulb Base Type 2-Pin (G5.3), 360 Watts, Average Bulb Life 150 hr., 10,000 Lumens, 82 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 2-1/4 In., Bulb Finish Clear, Bulb Color Temp. 3300K, Bulb Designation EYB/5, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code EYB/5, Meets 2012 Lighting Legislation Energy

Reviews