EIKO 50W, T3 1/2 Halogen Reflector Light Bulb

EIKO| Zoro #: G0328212| Mfr #: BRL

$2.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 1-3/4"Bulb Technology: HalogenANSI Code: BRL
Save 15%. Sign up for Z-mail.


Zoro #: G0328212 Mfr #: BRL
Max. Overall Bulb Length: 1-3/4"Bulb Technology: Halogen
ANSI Code: BRLLight Bulb Dia.: 1/2"
High Output: NoBulb Finish: Clear
Voltage: 12Bulb Power Source: Plug and Play
Average Bulb Life: 50 hr.Bulb Primary Application: Projection
Rough Service: NoDimmable: Yes
Bulb Designation: BRLBulb Type: Miniature
Watts: 50Indoor/Outdoor Usage: Indoor Only
Bulb Shape: T3-1/2Lumens: 1400
Standards: Meets 2012 Lighting Legislation EnergyBulb Base Type: 2-Pin (G6.35)
Light Appearance: 3000 to 3999K, Warm WhiteItem: Halogen Reflector Lamp
Bulb Color Temp.: 3400KShatter-Resistant: No
Three-Way: NoCountry of Origin (subject to change): China


Halogen Reflector Lamp, Bulb Shape T3-1/2, Bulb Base Type 2-Pin (G6.35), 50 Watts, Average Bulb Life 50 hr., 1400 Lumens, 12 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 1-3/4 In., Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 3400K, Bulb Designation BRL, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code BRL, Meets 2012 Lighting Legislation Energy