EIKO 300W, T3 Halogen Reflector Light Bulb

EIKO| Zoro #: G2274982| Mfr #: EHM

$3.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-3/4"
Bulb Technology: Halogen
ANSI Code: EHM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274982 Mfr #: EHM
Max. Overall Bulb Length: 4-3/4"Bulb Technology: Halogen
ANSI Code: EHMHigh Output: No
Bulb Finish: ClearVoltage: 120
Bulb Power Source: Plug and PlayAverage Bulb Life: 2000 hr.
Bulb Primary Application: ProjectionRough Service: No
Dimmable: YesBulb Designation: EHM
Bulb Base Type: Recessed Single Contact (R7s)Bulb Type: Miniature
Watts: 300Indoor/Outdoor Usage: Indoor Only
Bulb Shape: T3Lumens: 6000
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 2700 to 2999K, Soft White
Item: Halogen Reflector LampBulb Color Temp.: 2950K
Shatter-Resistant: NoThree-Way: No
Country of Origin (subject to change): China

Description

Halogen Reflector Lamp, Bulb Shape T3, Bulb Base Type Recessed Single Contact (R7s), 300 Watts, Average Bulb Life 2000 hr., 6000 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 4-3/4 In., Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Designation EHM, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code EHM, Meets 2012 Lighting Legislation Energy

Reviews