BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

EIKO 500W, T3 Halogen Reflector Light Bulb

EIKO| Zoro #: G1687147| Mfr #: FDN

$15.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Indoor/Outdoor Usage: Indoor OnlyVoltage: 120Bulb Power Source: Plug and Play
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687147 Mfr #: FDN
Indoor/Outdoor Usage: Indoor OnlyVoltage: 120
Bulb Power Source: Plug and PlayDimmable: Yes
Bulb Designation: FDNRough Service: No
Bulb Type: MiniatureAverage Bulb Life: 400 hr.
Bulb Primary Application: ProjectionThree-Way: No
Bulb Finish: ClearWatts: 500
Bulb Base Type: Recessed Single Contact (R7s)High Output: No
Bulb Shape: T3Item: Halogen Reflector Lamp
Lumens: 12,500Standards: Meets 2012 Lighting Legislation Energy
ANSI Code: FDNLight Appearance: 3000 to 3999K, Warm White
Shatter-Resistant: NoMax. Overall Bulb Length: 4-3/4"
Bulb Color Temp.: 3200KBulb Technology: Halogen
Country of Origin (subject to change): Japan

Description

Halogen Reflector Lamp, Bulb Shape T3, Bulb Base Type Recessed Single Contact (R7s), 500 Watts, Average Bulb Life 400 hr., 12,500 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4-3/4 In., Dimmable Yes, Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation FDN, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code FDN

Reviews