KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EIKO 750W, T3 Halogen Reflector Light Bulb

EIKO| Zoro #: G1499732| Mfr #: EJG

$13.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
ANSI Code: EJG
Bulb Color Temp.: 3200K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499732 Mfr #: EJG
Voltage: 120ANSI Code: EJG
Bulb Color Temp.: 3200KLumens: 20,600
Bulb Base Type: Recessed Single Contact (R7s)Shatter-Resistant: No
Bulb Shape: T3Item: Halogen Reflector Lamp
Bulb Type: MiniatureWatts: 750
Light Appearance: 3000 to 3999K, Warm WhiteRough Service: No
Three-Way: NoAverage Bulb Life: 400 hr.
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: ProjectionBulb Finish: Clear
Max. Overall Bulb Length: 4-3/4"Bulb Technology: Halogen
Bulb Designation: EJGBulb Power Source: Plug and Play
Dimmable: YesStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Japan

Description

Halogen Reflector Lamp, Bulb Shape T3, Bulb Base Type Recessed Single Contact (R7s), 750 Watts, Average Bulb Life 400 hr., 20,600 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4-3/4 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation EJG, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code EJG, Meets 2012 Lighting Legislation Energy

Reviews