EIKO 100W, T4 Halogen Reflector Light Bulb

EIKO| Zoro #: G1751041| Mfr #: ESN

$11.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-13/16"
Bulb Technology: Halogen
ANSI Code: ESN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751041 Mfr #: ESN
Max. Overall Bulb Length: 2-13/16"Bulb Technology: Halogen
ANSI Code: ESNHigh Output: No
Bulb Finish: ClearVoltage: 120
Bulb Power Source: Plug and PlayAverage Bulb Life: 750 hr.
Bulb Primary Application: ProjectionRough Service: No
Dimmable: YesBulb Designation: ESN
Bulb Base Type: Miniature Candelabra Screw (E11)Bulb Type: Miniature
Watts: 100Indoor/Outdoor Usage: Indoor Only
Bulb Shape: T4Lumens: 1900
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 2700 to 2999K, Soft White
Item: Halogen Reflector LampBulb Color Temp.: 2850K
Shatter-Resistant: NoThree-Way: No
Country of Origin (subject to change): Taiwan, Province of China

Description

Halogen Reflector Lamp, Bulb Shape T4, Bulb Base Type Miniature Candelabra Screw (E11), 100 Watts, Average Bulb Life 750 hr., 1900 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 2-13/16 In., Bulb Finish Clear, Bulb Color Temp. 2850K, Bulb Designation ESN, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code ESN, Meets 2012 Lighting Legislation Energy

Reviews