EIKO 150W, T4 Halogen Reflector Light Bulb

EIKO| Zoro #: G0746374| Mfr #: FDV

$10.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Indoor/Outdoor Usage: Indoor Only
Voltage: 24
ANSI Code: FDV
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0746374 Mfr #: FDV
Indoor/Outdoor Usage: Indoor OnlyVoltage: 24
ANSI Code: FDVBulb Color Temp.: 3300K
Lumens: 4300Shatter-Resistant: No
Bulb Shape: T4Item: Halogen Reflector Lamp
Bulb Type: MiniatureWatts: 150
Light Appearance: 3000 to 3999K, Warm WhiteRough Service: No
Three-Way: NoAverage Bulb Life: 100 hr.
Bulb Primary Application: ProjectionHigh Output: No
Bulb Finish: ClearMax. Overall Bulb Length: 2"
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: FDVBulb Power Source: Plug and Play
Bulb Base Type: 2-Pin (G6.35)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 9/16"Country of Origin (subject to change): China

Description

Halogen Reflector Lamp, Bulb Shape T4, Bulb Base Type 2-Pin (G6.35), 150 Watts, Average Bulb Life 100 hr., 4300 Lumens, 24 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 2 In., Dimmable Yes, Light Bulb Dia. 9/16 In., Bulb Finish Clear, Bulb Color Temp. 3300K, Bulb Designation FDV, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code FDV

Reviews