SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

EIKO 200W, T4 Halogen Reflector Light Bulb

EIKO| Zoro #: G1411602| Mfr #: FEV

$16.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Output: NoMax. Overall Bulb Length: 2-7/16"Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411602 Mfr #: FEV
High Output: NoMax. Overall Bulb Length: 2-7/16"
Bulb Type: MiniatureBulb Color Temp.: 3200K
Bulb Shape: T4Rough Service: No
Watts: 200Standards: Meets 2012 Lighting Legislation Energy
Voltage: 120Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Power Source: Plug and Play
Three-Way: NoANSI Code: FEV
Average Bulb Life: 50 hr.Item: Halogen Reflector Lamp
Bulb Finish: ClearLumens: 5500
Bulb Designation: FEVIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Double Contact Bayonet (BA15d)Bulb Primary Application: Projection
Shatter-Resistant: NoDimmable: Yes
Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T4, Bulb Base Type Double Contact Bayonet (BA15d), 200 Watts, Average Bulb Life 50 hr., 5500 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 2-7/16 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation FEV, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code FEV, Meets 2012 Lighting Legislation Energy

Reviews