SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

EIKO 250W, T4 Halogen Reflector Light Bulb

EIKO| Zoro #: G2433121| Mfr #: EHT

$8.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Output: NoMax. Overall Bulb Length: 3-3/16"Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433121 Mfr #: EHT
High Output: NoMax. Overall Bulb Length: 3-3/16"
Bulb Type: MiniatureBulb Color Temp.: 3000K
Bulb Shape: T4Rough Service: No
Watts: 250Standards: Meets 2012 Lighting Legislation Energy
Voltage: 120Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Power Source: Plug and Play
Three-Way: NoANSI Code: EHT
Average Bulb Life: 2000 hr.Item: Halogen Reflector Lamp
Bulb Finish: ClearLumens: 5000
Bulb Designation: EHTIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Miniature Candelabra Screw (E11)Bulb Primary Application: Projection
Shatter-Resistant: NoDimmable: Yes
Country of Origin (subject to change): Taiwan, Province of China

Description

Halogen Reflector Lamp, Bulb Shape T4, Bulb Base Type Miniature Candelabra Screw (E11), 250 Watts, Average Bulb Life 2000 hr., 5000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 3-3/16 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation EHT, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code EHT, Meets 2012 Lighting Legislation Energy

Reviews