KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EIKO 250W, T4 Halogen Reflector Light Bulb

EIKO| Zoro #: G2372842| Mfr #: ESM

$8.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
ANSI Code: ESM
Bulb Color Temp.: 2900K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2372842 Mfr #: ESM
Voltage: 120ANSI Code: ESM
Bulb Color Temp.: 2900KLumens: 4800
Bulb Base Type: Miniature Candelabra Screw (E11)Shatter-Resistant: No
Bulb Shape: T4Item: Halogen Reflector Lamp
Bulb Type: MiniatureWatts: 250
Light Appearance: 2700 to 2999K, Soft WhiteRough Service: No
Three-Way: NoAverage Bulb Life: 2000 hr.
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: ProjectionBulb Finish: Clear
Max. Overall Bulb Length: 3-3/16"Bulb Technology: Halogen
Bulb Designation: ESMBulb Power Source: Plug and Play
Dimmable: YesStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Taiwan, Province of China

Description

Halogen Reflector Lamp, Bulb Shape T4, Bulb Base Type Miniature Candelabra Screw (E11), 250 Watts, Average Bulb Life 2000 hr., 4800 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 3-3/16 In., Bulb Finish Clear, Bulb Color Temp. 2900K, Bulb Designation ESM, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code ESM, Meets 2012 Lighting Legislation Energy

Reviews