EIKO 1000W, T5 Halogen Reflector Light Bulb

EIKO| Zoro #: G1363975| Mfr #: DXW

$15.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Indoor/Outdoor Usage: Indoor Only
Voltage: 120
ANSI Code: DXW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363975 Mfr #: DXW
Indoor/Outdoor Usage: Indoor OnlyVoltage: 120
ANSI Code: DXWBulb Color Temp.: 3200K
Lumens: 28,000Shatter-Resistant: No
Bulb Shape: T5Item: Halogen Reflector Lamp
Bulb Type: MiniatureWatts: 1000
Light Appearance: 3000 to 3999K, Warm WhiteRough Service: No
Three-Way: NoAverage Bulb Life: 150 hr.
Bulb Primary Application: ProjectionHigh Output: No
Bulb Finish: ClearMax. Overall Bulb Length: 3-3/4"
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: DXWBulb Power Source: Plug and Play
Bulb Base Type: Recessed Single Contact (R7s)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 23/32"Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T5, Bulb Base Type Recessed Single Contact (R7s), 1000 Watts, Average Bulb Life 150 hr., 28,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 3-3/4 In., Light Bulb Dia. 23/32 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation DXW, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code DXW

Reviews