SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

EIKO 500W, T5 Halogen Reflector Light Bulb

EIKO| Zoro #: G0869872| Mfr #: EHD

$16.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4"Bulb Base Type: 2-Pin Medium (G9.5)High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869872 Mfr #: EHD
Max. Overall Bulb Length: 4"Bulb Base Type: 2-Pin Medium (G9.5)
High Output: NoBulb Technology: Halogen
Average Bulb Life: 2000 hr.Bulb Power Source: Plug and Play
Light Bulb Dia.: 1/2"Voltage: 120
Shatter-Resistant: NoBulb Shape: T5
Rough Service: NoANSI Code: EHD
Bulb Designation: EHDLumens: 10,000
Dimmable: YesBulb Finish: Clear
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Watts: 500Bulb Type: Miniature
Bulb Color Temp.: 3000KItem: Halogen Reflector Lamp
Bulb Primary Application: ProjectionLight Appearance: 3000 to 3999K, Warm White
Three-Way: NoCountry of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T5, Bulb Base Type 2-Pin Medium (G9.5), 500 Watts, Average Bulb Life 2000 hr., 10,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4 In., Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation EHD, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code EHD

Reviews