EIKO 750W, T5 Halogen Reflector Light Bulb

EIKO| Zoro #: G2268621| Mfr #: EGG

$27.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Output: NoBulb Type: MiniatureBulb Color Temp.: 3000K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2268621 Mfr #: EGG
High Output: NoBulb Type: Miniature
Bulb Color Temp.: 3000KBulb Shape: T5
Rough Service: NoWatts: 750
Max. Overall Bulb Length: 6"Standards: Meets 2012 Lighting Legislation Energy
Voltage: 120Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Power Source: Plug and Play
Three-Way: NoANSI Code: EGG
Average Bulb Life: 2000 hr.Item: Halogen Reflector Lamp
Bulb Finish: ClearLight Bulb Dia.: 5/8"
Lumens: 15,000Bulb Designation: EGG
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: Medium Prefocus Flanged Single Contact (P28s)
Bulb Primary Application: ProjectionShatter-Resistant: No
Dimmable: YesCountry of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T5, Bulb Base Type Medium Prefocus Flanged Single Contact (P28s), 750 Watts, Average Bulb Life 2000 hr., 15,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 6 In., Dimmable Yes, Light Bulb Dia. 5/8 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation EGG, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection

Reviews