KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EIKO 1000W, T6 Halogen Reflector Light Bulb

EIKO| Zoro #: G1455885| Mfr #: FEL

$12.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
ANSI Code: FEL
Bulb Color Temp.: 3200K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1455885 Mfr #: FEL
Voltage: 120ANSI Code: FEL
Bulb Color Temp.: 3200KLumens: 27,000
Bulb Base Type: 2-Pin Medium (G9.5)Shatter-Resistant: No
Bulb Shape: T6Item: Halogen Reflector Lamp
Bulb Type: MiniatureWatts: 1000
Light Appearance: 3000 to 3999K, Warm WhiteRough Service: No
Three-Way: NoAverage Bulb Life: 300 hr.
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: ProjectionBulb Finish: Clear
Max. Overall Bulb Length: 4"Bulb Technology: Halogen
Bulb Designation: FELBulb Power Source: Plug and Play
Dimmable: YesStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T6, Bulb Base Type 2-Pin Medium (G9.5), 1000 Watts, Average Bulb Life 300 hr., 27,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation FEL, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code FEL, Meets 2012 Lighting Legislation Energy

Reviews