EIKO 1000W, T6 Halogen Reflector Light Bulb

EIKO| Zoro #: G2449781| Mfr #: FEP

$32.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 220
Bulb Designation: FEP
Bulb Primary Application: Projection
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449781 Mfr #: FEP
Voltage: 220Bulb Designation: FEP
Bulb Primary Application: ProjectionBulb Finish: Clear
Bulb Base Type: 2-Pin Medium (G9.5)Indoor/Outdoor Usage: Indoor Only
Light Appearance: 3000 to 3999K, Warm WhiteBulb Color Temp.: 3200K
Shatter-Resistant: NoBulb Technology: Halogen
Three-Way: NoAverage Bulb Life: 150 hr.
Standards: Meets 2012 Lighting Legislation EnergyBulb Shape: T6
Dimmable: YesLumens: 26,500
Rough Service: NoHigh Output: No
Watts: 1000Max. Overall Bulb Length: 4"
ANSI Code: FEPBulb Power Source: Plug and Play
Bulb Type: MiniatureCountry of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T6, Bulb Base Type 2-Pin Medium (G9.5), 1000 Watts, Average Bulb Life 150 hr., 26,500 Lumens, 220 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation FEP, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code FEP, Meets 2012 Lighting Legislation Energy

Reviews