BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

EIKO 300W, T6 Halogen Reflector Light Bulb

EIKO| Zoro #: G0463531| Mfr #: 64514

$11.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-1/4"Three-Way: NoBulb Shape: T6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0463531 Mfr #: 64514
Max. Overall Bulb Length: 2-1/4"Three-Way: No
Bulb Shape: T6ANSI Code: 64514
Shatter-Resistant: NoBulb Type: Miniature
Bulb Designation: 64515Watts: 300
Indoor/Outdoor Usage: Indoor OnlyItem: Halogen Reflector Lamp
Bulb Color Temp.: 3400KStandards: Meets 2012 Lighting Legislation Energy
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: 2-Pin (GX6.35)
Voltage: 120Dimmable: Yes
Bulb Finish: ClearRough Service: No
Average Bulb Life: 75 hr.Bulb Technology: Halogen
High Output: NoBulb Primary Application: Projection
Bulb Power Source: Plug and PlayLumens: 7700
Country of Origin (subject to change): Japan

Description

Halogen Reflector Lamp, Bulb Shape T6, Bulb Base Type 2-Pin (GX6.35), 300 Watts, Average Bulb Life 75 hr., 7700 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 2-1/4 In., Dimmable Yes, Bulb Finish Clear, Bulb Color Temp. 3400K, Bulb Designation 64515, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code 64514, Meets 2012 Lighting Legislation Energy

Reviews