DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

EIKO 300W, T6 Halogen Reflector Light Bulb

EIKO| Zoro #: G1821924| Mfr #: FKW

$21.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-7/16"
Bulb Technology: Halogen
ANSI Code: FKW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821924 Mfr #: FKW
Max. Overall Bulb Length: 3-7/16"Bulb Technology: Halogen
ANSI Code: FKWHigh Output: No
Bulb Finish: ClearVoltage: 120
Bulb Power Source: Plug and PlayAverage Bulb Life: 200 hr.
Bulb Primary Application: ProjectionRough Service: No
Dimmable: YesBulb Designation: FKW
Bulb Base Type: 2-Pin Prefocus (GY9.5)Bulb Type: Miniature
Watts: 300Indoor/Outdoor Usage: Indoor Only
Bulb Shape: T6Lumens: 7800
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 3000 to 3999K, Warm White
Item: Halogen Reflector LampBulb Color Temp.: 3200K
Shatter-Resistant: NoThree-Way: No
Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T6, Bulb Base Type 2-Pin Prefocus (GY9.5), 300 Watts, Average Bulb Life 200 hr., 7800 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 3-7/16 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation FKW, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code FKW, Meets 2012 Lighting Legislation Energy

Reviews