SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

EIKO 375W, T6 Halogen Reflector Light Bulb

EIKO| Zoro #: G1505113| Mfr #: HPL375/115V

$26.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Output: NoMax. Overall Bulb Length: 3-7/8"Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505113 Mfr #: HPL375/115V
High Output: NoMax. Overall Bulb Length: 3-7/8"
Bulb Type: MiniatureBulb Color Temp.: 3250K
Bulb Shape: T6Rough Service: No
Watts: 375Standards: Meets 2012 Lighting Legislation Energy
Voltage: 115Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Power Source: Plug and Play
Three-Way: NoANSI Code: HPL375/115V
Average Bulb Life: 300 hr.Item: Halogen Reflector Lamp
Bulb Finish: ClearLumens: 10,540
Bulb Designation: HPL375/115VIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: 2-Pin Medium (G9.5)Bulb Primary Application: Projection
Shatter-Resistant: NoDimmable: Yes
Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T6, Bulb Base Type 2-Pin Medium (G9.5), 375 Watts, Average Bulb Life 300 hr., 10,540 Lumens, 115 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 3-7/8 In., Bulb Finish Clear, Bulb Color Temp. 3250K, Bulb Designation HPL375/115V, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code HPL375/115V, Meets 2012 Lighting Legislation Energy

Reviews