PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

EIKO 500W, T6 Halogen Reflector Light Bulb

EIKO| Zoro #: G0417584| Mfr #: BTL

$18.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Output: NoBulb Type: MiniatureBulb Color Temp.: 3050K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0417584 Mfr #: BTL
High Output: NoBulb Type: Miniature
Bulb Color Temp.: 3050KBulb Shape: T6
Rough Service: NoWatts: 500
Max. Overall Bulb Length: 5"Standards: Meets 2012 Lighting Legislation Energy
Voltage: 120Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Power Source: Plug and Play
Three-Way: NoANSI Code: BTL
Average Bulb Life: 500 hr.Item: Halogen Reflector Lamp
Bulb Finish: ClearLight Bulb Dia.: 7/9"
Lumens: 11,000Bulb Designation: BTL
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: Medium Prefocus (P28s)
Bulb Primary Application: ProjectionShatter-Resistant: No
Dimmable: YesCountry of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T6, Bulb Base Type Medium Prefocus (P28s), 500 Watts, Average Bulb Life 500 hr., 11,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 5 In., Light Bulb Dia. 7/9 In., Bulb Finish Clear, Bulb Color Temp. 3050K, Bulb Designation BTL, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code BTL

Reviews