SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

EIKO 500W, T6 Halogen Reflector Light Bulb

EIKO| Zoro #: G1160817| Mfr #: EGN

$64.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
High Output: NoBulb Type: MiniatureBulb Color Temp.: 3200K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160817 Mfr #: EGN
High Output: NoBulb Type: Miniature
Bulb Color Temp.: 3200KBulb Shape: T6
Rough Service: NoWatts: 500
Max. Overall Bulb Length: 5-1/2"Standards: Meets 2012 Lighting Legislation Energy
Voltage: 120Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Power Source: Plug and Play
Three-Way: NoANSI Code: EGN
Average Bulb Life: 100 hr.Item: Halogen Reflector Lamp
Bulb Finish: ClearLight Bulb Dia.: 7/9"
Lumens: 13,000Bulb Designation: EGN
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: Medium Bi-Post (G22)
Bulb Primary Application: ProjectionShatter-Resistant: No
Dimmable: YesCountry of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T6, Bulb Base Type Medium Bi-Post (G22), 500 Watts, Average Bulb Life 100 hr., 13,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 5-1/2 In., Dimmable Yes, Light Bulb Dia. 7/9 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation EGN, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code EGN

Reviews