SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

EIKO 575W, T6 Halogen Reflector Light Bulb

EIKO| Zoro #: G2280573| Mfr #: HPL575/115V

$22.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-7/8"Bulb Technology: HalogenANSI Code: HPL575/115V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280573 Mfr #: HPL575/115V
Max. Overall Bulb Length: 3-7/8"Bulb Technology: Halogen
ANSI Code: HPL575/115VHigh Output: No
Bulb Finish: ClearVoltage: 115
Bulb Power Source: Plug and PlayAverage Bulb Life: 300 hr.
Bulb Primary Application: ProjectionRough Service: No
Dimmable: YesBulb Designation: HPL575/115V
Bulb Base Type: 2-Pin Medium (G9.5)Bulb Type: Miniature
Watts: 575Indoor/Outdoor Usage: Indoor Only
Bulb Shape: T6Lumens: 16,520
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 3000 to 3999K, Warm White
Item: Halogen Reflector LampBulb Color Temp.: 3250K
Shatter-Resistant: NoThree-Way: No
Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T6, Bulb Base Type 2-Pin Medium (G9.5), 575 Watts, Average Bulb Life 300 hr., 16,520 Lumens, 115 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 3-7/8 In., Bulb Finish Clear, Bulb Color Temp. 3250K, Bulb Designation HPL575/115V, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code HPL575/115V, Meets 2012 Lighting Legislation Energy

Reviews