EIKO 575W, T6 Halogen Reflector Light Bulb

EIKO| Zoro #: G0644366| Mfr #: HPL575/230V

$28.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 230ANSI Code: HPL575/230VBulb Color Temp.: 3200K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644366 Mfr #: HPL575/230V
Voltage: 230ANSI Code: HPL575/230V
Bulb Color Temp.: 3200KLumens: 14,900
Bulb Base Type: 2-Pin Medium (G9.5)Shatter-Resistant: No
Bulb Shape: T6Item: Halogen Reflector Lamp
Bulb Type: MiniatureWatts: 575
Light Appearance: 3000 to 3999K, Warm WhiteRough Service: No
Three-Way: NoAverage Bulb Life: 400 hr.
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: ProjectionBulb Finish: Clear
Max. Overall Bulb Length: 3-7/8"Bulb Technology: Halogen
Bulb Designation: HPL575/230VBulb Power Source: Plug and Play
Dimmable: YesStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T6, Bulb Base Type 2-Pin Medium (G9.5), 575 Watts, Average Bulb Life 400 hr., 14,900 Lumens, 230 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 3-7/8 In., Dimmable Yes, Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation HPL575/230V, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code HPL575/230V

Reviews