EIKO 750W, T6 Halogen Reflector Light Bulb

EIKO| Zoro #: G1551347| Mfr #: HPL750LL/230V

$30.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 230ANSI Code: HPL750LL/230VBulb Color Temp.: 3050K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1551347 Mfr #: HPL750LL/230V
Voltage: 230ANSI Code: HPL750LL/230V
Bulb Color Temp.: 3050KLumens: 15,600
Bulb Base Type: 2-Pin Medium (G9.5)Shatter-Resistant: No
Bulb Shape: T6Item: Halogen Reflector Lamp
Bulb Type: MiniatureWatts: 750
Light Appearance: 3000 to 3999K, Warm WhiteRough Service: No
Three-Way: NoAverage Bulb Life: 1500 hr.
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: ProjectionBulb Finish: Clear
Max. Overall Bulb Length: 4"Bulb Technology: Halogen
Bulb Designation: HPL750LL/230VBulb Power Source: Plug and Play
Dimmable: YesStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T6, Bulb Base Type 2-Pin Medium (G9.5), 750 Watts, Average Bulb Life 1500 hr., 15,600 Lumens, 230 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4 In., Bulb Finish Clear, Bulb Color Temp. 3050K, Bulb Designation HPL750LL/230V, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code HPL750LL/230V, Meets 2012 Lighting Legislation Energy

Reviews