PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

EIKO 1000W, T7 Halogen Reflector Light Bulb

EIKO| Zoro #: G0619175| Mfr #: BTR

$25.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Output: NoBulb Type: MiniatureBulb Color Temp.: 3200K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619175 Mfr #: BTR
High Output: NoBulb Type: Miniature
Bulb Color Temp.: 3200KBulb Shape: T7
Rough Service: NoWatts: 1000
Max. Overall Bulb Length: 5"Standards: Meets 2012 Lighting Legislation Energy
Voltage: 120Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Power Source: Plug and Play
Three-Way: NoANSI Code: BTR
Average Bulb Life: 200 hr.Item: Halogen Reflector Lamp
Bulb Finish: ClearLight Bulb Dia.: 1"
Lumens: 27,500Bulb Designation: BTR
Indoor/Outdoor Usage: Indoor OnlyBulb Base Type: Medium Prefocus (P28s)
Bulb Primary Application: ProjectionShatter-Resistant: No
Dimmable: YesCountry of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T7, Bulb Base Type Medium Prefocus (P28s), 1000 Watts, Average Bulb Life 200 hr., 27,500 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 5 In., Light Bulb Dia. 1 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation BTR, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code BTR

Reviews