DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

EIKO 575W, T7 Halogen Reflector Light Bulb

EIKO| Zoro #: G0764854| Mfr #: GLA

$43.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4"
Bulb Technology: Halogen
ANSI Code: GLA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764854 Mfr #: GLA
Max. Overall Bulb Length: 4"Bulb Technology: Halogen
ANSI Code: GLAHigh Output: No
Bulb Finish: ClearVoltage: 115
Bulb Power Source: Plug and PlayAverage Bulb Life: 1500 hr.
Bulb Primary Application: ProjectionRough Service: No
Dimmable: YesBulb Designation: GLA
Bulb Base Type: 2-Pin Medium (G9.5)Bulb Type: Miniature
Watts: 575Indoor/Outdoor Usage: Indoor Only
Bulb Shape: T7Lumens: 13,000
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 3000 to 3999K, Warm White
Item: Halogen Reflector LampBulb Color Temp.: 3100K
Shatter-Resistant: NoThree-Way: No
Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T7, Bulb Base Type 2-Pin Medium (G9.5), 575 Watts, Average Bulb Life 1500 hr., 13,000 Lumens, 115 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4 In., Dimmable Yes, Bulb Finish Clear, Bulb Color Temp. 3100K, Bulb Designation GLA, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code GLA, Meets 2012 Lighting Legislation Energy

Reviews