SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

EIKO 575W, T7 Halogen Reflector Light Bulb

EIKO| Zoro #: G1877023| Mfr #: GLC

$42.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Output: NoMax. Overall Bulb Length: 4"Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1877023 Mfr #: GLC
High Output: NoMax. Overall Bulb Length: 4"
Bulb Type: MiniatureBulb Color Temp.: 3200K
Bulb Shape: T7Rough Service: No
Watts: 575Standards: Meets 2012 Lighting Legislation Energy
Voltage: 115Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Power Source: Plug and Play
Three-Way: NoANSI Code: GLC
Average Bulb Life: 400 hr.Item: Halogen Reflector Lamp
Bulb Finish: ClearLumens: 15,500
Bulb Designation: GLCIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: 2-Pin Medium (G9.5)Bulb Primary Application: Projection
Shatter-Resistant: NoDimmable: Yes
Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T7, Bulb Base Type 2-Pin Medium (G9.5), 575 Watts, Average Bulb Life 400 hr., 15,500 Lumens, 115 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation GLC, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code GLC, Meets 2012 Lighting Legislation Energy

Reviews