KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EIKO 650W, T7 Halogen Reflector Light Bulb

EIKO| Zoro #: G1214814| Mfr #: FRK

$31.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
ANSI Code: FRK
Bulb Color Temp.: 3200K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214814 Mfr #: FRK
Voltage: 120ANSI Code: FRK
Bulb Color Temp.: 3200KLumens: 16,900
Bulb Base Type: 2-Pin Prefocus (GY9.5)Shatter-Resistant: No
Bulb Shape: T7Item: Halogen Reflector Lamp
Bulb Type: MiniatureWatts: 650
Light Appearance: 3000 to 3999K, Warm WhiteRough Service: No
Three-Way: NoAverage Bulb Life: 200 hr.
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: ProjectionBulb Finish: Clear
Max. Overall Bulb Length: 3-7/16"Bulb Technology: Halogen
Bulb Designation: FRKBulb Power Source: Plug and Play
Dimmable: YesStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T7, Bulb Base Type 2-Pin Prefocus (GY9.5), 650 Watts, Average Bulb Life 200 hr., 16,900 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 3-7/16 In., Dimmable Yes, Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation FRK, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code FRK, Meets 2012 Lighting Legislation Energy

Reviews