BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

EIKO 750W, T7 Halogen Reflector Light Bulb

EIKO| Zoro #: G2291186| Mfr #: BTP

$22.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5"Three-Way: NoBulb Shape: T7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2291186 Mfr #: BTP
Max. Overall Bulb Length: 5"Three-Way: No
Bulb Shape: T7ANSI Code: BTP
Shatter-Resistant: NoBulb Type: Miniature
Bulb Designation: BTPWatts: 750
Indoor/Outdoor Usage: Indoor OnlyItem: Halogen Reflector Lamp
Bulb Color Temp.: 3200KStandards: Meets 2012 Lighting Legislation Energy
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Medium Prefocus (P28s)
Voltage: 120Light Bulb Dia.: 1"
Dimmable: YesBulb Finish: Clear
Rough Service: NoAverage Bulb Life: 200 hr.
Bulb Technology: HalogenHigh Output: No
Bulb Primary Application: ProjectionBulb Power Source: Plug and Play
Lumens: 20,000Country of Origin (subject to change): China

Description

Halogen Reflector Lamp, Bulb Shape T7, Bulb Base Type Medium Prefocus (P28s), 750 Watts, Average Bulb Life 200 hr., 20,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 5 In., Dimmable Yes, Light Bulb Dia. 1 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation BTP, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code BTP

Reviews