Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

EIKO 750W, T7 Halogen Reflector Light Bulb

EIKO | Zoro #: G0937885 | Mfr #: EGR

$ 33.48 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Eiko #EGR Specifications

Zoro #: G0937885 Mfr #: EGR
Bulb Color Temp.: 3200K Bulb Type: Miniature
Light Appearance: 3000 to 3999K, Warm White Three-Way: No
Bulb Base Type: Medium Bi-Post (G22) Standards: Meets 2012 Lighting Legislation Energy
Bulb Power Source: Plug and Play Bulb Finish: Clear
Lumens: 20,000 Bulb Technology: Halogen
Bulb Shape: T7 Voltage: 120
ANSI Code: EGR Light Bulb Dia.: 1"
High Output: No Max Overall Bulb Length: 5-1/2"
Shatter-Resistant: No Indoor/Outdoor Usage: Indoor Only
Bulb Primary Application: Projection Dimmable: Yes
Watts: 750 Bulb Designation: EGR
Item: Halogen Reflector Lamp Rough Service: No
Average Bulb Life: 200 hr. Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T7, Bulb Base Type Medium Bi-Post (G22), 750 Watts, Average Bulb Life 200 hr., 20,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 5-1/2 In., Dimmable Yes, Light Bulb Dia. 1 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation EGR, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code EGR

Reviews