KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EIKO 1500W, T8 Halogen Reflector Light Bulb

EIKO| Zoro #: G1615686| Mfr #: CWZ

$101.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Indoor/Outdoor Usage: Indoor Only
Voltage: 120
ANSI Code: CWZ
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615686 Mfr #: CWZ
Indoor/Outdoor Usage: Indoor OnlyVoltage: 120
ANSI Code: CWZBulb Color Temp.: 3200K
Lumens: 38,500Shatter-Resistant: No
Bulb Shape: T8Item: Halogen Reflector Lamp
Bulb Type: MiniatureWatts: 1500
Light Appearance: 3000 to 3999K, Warm WhiteRough Service: No
Three-Way: NoAverage Bulb Life: 325 hr.
Bulb Primary Application: ProjectionHigh Output: No
Bulb Finish: ClearMax. Overall Bulb Length: 7-1/2"
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: CWZBulb Power Source: Plug and Play
Bulb Base Type: Mogul Prefocus (P40s)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 1-3/8"Country of Origin (subject to change): Japan

Description

Halogen Reflector Lamp, Bulb Shape T8, Bulb Base Type Mogul Prefocus (P40s), 1500 Watts, Average Bulb Life 325 hr., 38,500 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 7-1/2 In., Dimmable Yes, Light Bulb Dia. 1-3/8 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation CWZ, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code CWZ

Reviews