HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

EIKO 2000W, T8 Halogen Reflector Light Bulb

EIKO| Zoro #: G2431746| Mfr #: BWA

$90.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Indoor/Outdoor Usage: Indoor Only
Voltage: 120
ANSI Code: BWA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2431746 Mfr #: BWA
Indoor/Outdoor Usage: Indoor OnlyVoltage: 120
ANSI Code: BWABulb Color Temp.: 3200K
Lumens: 54,000Shatter-Resistant: No
Bulb Shape: T8Item: Halogen Reflector Lamp
Bulb Type: MiniatureWatts: 2000
Light Appearance: 3000 to 3999K, Warm WhiteRough Service: No
Three-Way: NoAverage Bulb Life: 500 hr.
Bulb Primary Application: ProjectionHigh Output: No
Bulb Finish: ClearMax. Overall Bulb Length: 8"
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: BWABulb Power Source: Plug and Play
Bulb Base Type: Mogul Bi-Post (G38)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 1"Country of Origin (subject to change): Japan

Description

Halogen Reflector Lamp, Bulb Shape T8, Bulb Base Type Mogul Bi-Post (G38), 2000 Watts, Average Bulb Life 500 hr., 54,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 8 In., Light Bulb Dia. 1 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation BWA, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code BWA, Meets 2012 Lighting Legislation Energy

Reviews