SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

EIKO 2000W, T8 Halogen Reflector Light Bulb

EIKO| Zoro #: G1814967| Mfr #: FEY

$91.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
High Output: NoMax. Overall Bulb Length: 5-5/8"Bulb Type: Miniature
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814967 Mfr #: FEY
High Output: NoMax. Overall Bulb Length: 5-5/8"
Bulb Type: MiniatureBulb Color Temp.: 3200K
Bulb Shape: T8Rough Service: No
Watts: 2000Standards: Meets 2012 Lighting Legislation Energy
Voltage: 120Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Power Source: Plug and Play
Three-Way: NoANSI Code: FEY
Average Bulb Life: 300 hr.Item: Halogen Reflector Lamp
Bulb Finish: ClearLumens: 57,000
Bulb Designation: FEYIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Recessed Single Contact (R7s)Bulb Primary Application: Projection
Shatter-Resistant: NoDimmable: Yes
Country of Origin (subject to change): Japan

Description

Halogen Reflector Lamp, Bulb Shape T8, Bulb Base Type Recessed Single Contact (R7s), 2000 Watts, Average Bulb Life 300 hr., 57,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 5-5/8 In., Dimmable Yes, Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation FEY, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code FEY

Reviews