EIKO 100W, PAR36 Incandescent Sealed Beam Light Bulb

EIKO| Zoro #: G0438715| Mfr #: 4509

$12.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Overall Bulb Length: 2-3/4"Bulb Technology: IncandescentANSI Code: 4509
Save 15%. Sign up for Z-mail.


Zoro #: G0438715 Mfr #: 4509
Max. Overall Bulb Length: 2-3/4"Bulb Technology: Incandescent
ANSI Code: 4509Light Bulb Dia.: 4-1/2"
Bulb Color Temp.: 3000KHigh Output: No
Bulb Finish: ClearVoltage: 13
Bulb Power Source: Plug and PlayAverage Bulb Life: 25 hr.
Light Distribution: SpotBulb Primary Application: Aircraft
Rough Service: NoBulb Beam Angle: 12 Degrees x 6 Degrees
Bulb Designation: 4509Bulb Type: Reflector
Watts: 100Indoor/Outdoor Usage: Indoor/Outdoor
Bulb Shape: PAR36Dimmable: Yes
Standards: Meets 2012 Lighting Legislation EnergyBulb Base Type: Slip-On Terminals
Light Appearance: 3000 to 3999K, Warm WhiteItem: Incandescent Sealed Beam Lamp
Shatter-Resistant: NoThree-Way: No
Country of Origin (subject to change): China


Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR36, Base Type Slip-On Terminals, 100 Watts, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 13 Voltage, Shatter-Resistant No, Bulb Designation 4509, ANSI Code 4509, Bulb Primary Application Aircraft, Max. Overall Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Bulb Beam Angle 12 x 6 Degrees , Average Bulb Life 25 hr., Bulb Power Source Plug and Play, Indoor/Outdoor Usage Indoor/Outdoor

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).