KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EIKO 50W, PAR36 Incandescent Sealed Beam Light Bulb

EIKO| Zoro #: G0461325| Mfr #: 4505

$12.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 28
Rough Service: No
Bulb Beam Angle: 11 Degrees x 5 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461325 Mfr #: 4505
Voltage: 28Rough Service: No
Bulb Beam Angle: 11 Degrees x 5 DegreesANSI Code: 4505
Bulb Color Temp.: 3000KShatter-Resistant: No
Bulb Shape: PAR36Light Distribution: Spot
Item: Incandescent Sealed Beam LampBulb Type: Reflector
Watts: 50Light Appearance: 3000 to 3999K, Warm White
Indoor/Outdoor Usage: Indoor/OutdoorThree-Way: No
Average Bulb Life: 400 hr.Bulb Primary Application: Aircraft
High Output: NoBulb Finish: Clear
Max. Overall Bulb Length: 2-3/4"Bulb Technology: Incandescent
Dimmable: YesBulb Designation: 4505
Bulb Power Source: Plug and PlayBulb Base Type: Slip-On Terminals
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 4-1/2"
Country of Origin (subject to change): China

Description

Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR36, Base Type Slip-On Terminals, 50 Watts, Bulb Finish Clear, Bulb Color Temp. 3000K, Incandescent, 28 Voltage, Shatter-Resistant No, Bulb Designation 4505, ANSI Code 4505, Bulb Primary Application Aircraft, Max. Overall Length 2-3/4 In., Light Bulb Dia. 4-1/2 In., Bulb Beam Angle 11 x 5 Degrees , Average Bulb Life 400 hr., Bulb Power Source Plug and Play, Indoor/Outdoor Usage Indoor/Outdoor

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews