KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EIKO 1000W, PAR64 Incandescent Light Bulb

EIKO| Zoro #: G1965661| Mfr #: FFR

$35.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Rough Service: No
Bulb Beam Angle: 44 Degrees x 21 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1965661 Mfr #: FFR
Voltage: 120Rough Service: No
Bulb Beam Angle: 44 Degrees x 21 DegreesANSI Code: FFR
Bulb Color Temp.: 3200KLumens: 14,000
Shatter-Resistant: NoBulb Shape: PAR64
Light Distribution: Medium FloodItem: Incandescent Lamp
Bulb Type: ReflectorWatts: 1000
Light Appearance: 3000 to 3999K, Warm WhiteIndoor/Outdoor Usage: Indoor Only
Three-Way: NoAverage Bulb Life: 800 hr.
Bulb Primary Application: ProjectionHigh Output: No
Bulb Finish: ClearMax. Overall Bulb Length: 6"
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: FFRBulb Power Source: Plug and Play
Bulb Base Type: Mogul End Prong (GX16d)Standards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 8-21/64"Country of Origin (subject to change): Mexico

Description

Incandescent Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR64, Base Type Mogul End Prong (GX16d), 1000 Watts, Lumens 14,000, Bulb Finish Clear, Bulb Color Temp. 3200K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation FFR, ANSI Code FFR, Bulb Primary Application Projection, Max. Overall Length 6 In., Light Bulb Dia. 8-21/64 In., Bulb Beam Angle 44 x 21 Degrees , Average Bulb Life 800 hr., Bulb Power Source Plug and Play, Indoor/Outdoor Usage Indoor Only

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews