EIKO 1000W, PAR64 Incandescent Light Bulb

EIKO| Zoro #: G1605563| Mfr #: FFS

$38.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Shape: PAR64
Bulb Beam Angle: 71 Degrees x 45 Degrees
Item: Incandescent Lamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605563 Mfr #: FFS
Bulb Shape: PAR64Bulb Beam Angle: 71 Degrees x 45 Degrees
Item: Incandescent LampLumens: 19,000
Bulb Technology: IncandescentShatter-Resistant: No
ANSI Code: FFSIndoor/Outdoor Usage: Indoor Only
Standards: Meets 2012 Lighting Legislation EnergyRough Service: No
Average Bulb Life: 800 hr.High Output: No
Bulb Power Source: Plug and PlayWatts: 1000
Bulb Designation: FFSBulb Color Temp.: 3200K
Light Bulb Dia.: 8-21/64"Bulb Primary Application: Stage and Studio
Bulb Type: ReflectorLight Distribution: Wide Flood
Dimmable: YesBulb Base Type: Mogul End Prong (GX16d)
Light Appearance: 3000 to 3999K, Warm WhiteMax. Overall Bulb Length: 6"
Bulb Finish: ClearThree-Way: No
Voltage: 120Country of Origin (subject to change): Mexico

Description

Incandescent Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR64, Base Type Mogul End Prong (GX16d), 1000 Watts, Lumens 19,000, Bulb Finish Clear, Bulb Color Temp. 3200K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation FFS, ANSI Code FFS, Bulb Primary Application Stage and Studio, Max. Overall Length 6 In., Light Bulb Dia. 8-21/64 In., Bulb Beam Angle 71 x 45 Degrees , Average Bulb Life 800 hr., Bulb Power Source Plug and Play, Indoor/Outdoor Usage Indoor Only

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews