SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

EIKO 1000W, PAR64 Incandescent Light Bulb

EIKO| Zoro #: G1033627| Mfr #: FFN

$35.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Output: NoBulb Type: ReflectorBulb Beam Angle: 24 Degrees x 10 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1033627 Mfr #: FFN
High Output: NoBulb Type: Reflector
Bulb Beam Angle: 24 Degrees x 10 DegreesBulb Color Temp.: 3200K
Bulb Shape: PAR64Rough Service: No
Watts: 1000Max. Overall Bulb Length: 6"
Standards: Meets 2012 Lighting Legislation EnergyVoltage: 120
Bulb Technology: IncandescentLight Appearance: 3000 to 3999K, Warm White
Bulb Power Source: Plug and PlayThree-Way: No
ANSI Code: FFNAverage Bulb Life: 800 hr.
Item: Incandescent LampBulb Finish: Clear
Light Bulb Dia.: 8-21/64"Lumens: 11,000
Bulb Designation: FFNIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Mogul End Prong (GX16d)Bulb Primary Application: Stage and Studio
Shatter-Resistant: NoLight Distribution: Spot
Dimmable: YesCountry of Origin (subject to change): Mexico

Description

Incandescent Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR64, Base Type Mogul End Prong (GX16d), 1000 Watts, Lumens 11,000, Bulb Finish Clear, Bulb Color Temp. 3200K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation FFN, ANSI Code FFN, Bulb Primary Application Stage and Studio, Max. Overall Length 6 In., Light Bulb Dia. 8-21/64 In., Bulb Beam Angle 24 x 10 Degrees , Average Bulb Life 800 hr., Bulb Power Source Plug and Play, Indoor/Outdoor Usage Indoor Only

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews