Eiko
Signal 72000lm 160lpw 450W 70CRI 5000K 0-10V DIM 277-480V Glass Lens
- Zoro #: G0904479
- Mfr #: SIG-720/G0/750-V-D-G-BK
Tap to zoom
Hover or click to zoom
$1,799.99
- Color Temp.: 5000K
- Fixture Voltage: 277 to 480V
- Housing Finish: Black
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,799.99
Eiko #SIG-720/G0/750-V-D-G-BK Specifications
- Zoro #: G0904479
- Mfr #: SIG-720/G0/750-V-D-G-BK
- Color Temp.: 5000K
- Fixture Voltage: 277 to 480V
- Housing Finish: Black
- Watts: 450W
- Lumens: 72,000
- Fixture Rated Life: 50,000 hr.
- Operating Temp. Range: -40 Degrees to 50 Degrees C
- Fixture Length: 28.35"
- Fixture Height: 19.17"
- Fixture Width: 11.54"
- Item: Signal 72000lm,160lpw,450W,70CRI,5000K
- Housing Material: Forged Aluminum
- Country of Origin (subject to change): China
Description
Signal 72000lm,160lpw,450W,70CRI,5000K