Eisco Scientific
Alum Rod 15/32" (12mm) Diam x39.4" (100cm) - Round, Threaded 10x1.5mm
- Zoro #: G7657747
- Mfr #: CH0658D
$14.36
- Item: Alum Rod 15/32" (12mm) Diam x39.4" (100c
- Country of Origin (subject to change): India
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.36
Eisco Scientific #CH0658D Specifications
- Zoro #: G7657747
- Mfr #: CH0658D
- Item: Alum Rod 15/32" (12mm) Diam x39.4" (100c
- Country of Origin (subject to change): India
Description
Aluminum Rod 15/32" (12mm) Diameter x 39.4" Length (100cm) - Round, Shaft Threaded 10x1.5mm
Restrictions and Compliance
- Hazardous material
Reviews of Eisco Scientific #CH0658D
Explore more
- Eisco Scientific Beakers, 12-Pk - 100mL, Borosilicate Glass, 25mL graduations Low form BK0105
- Eisco Scientific Adjustable Funnel Stand, Polished Wood, 1.5" Hole Diameter, 18" Tall CH0689B
- Eisco Scientific Eisco Labs 6.5cm Ring w/ Bosshead CH0672D
- Eisco Scientific Beaker, 3000ml - Tall Form w/Spout - CH0127K
- Eisco Scientific Beaker, Polypropylene, 10mL Graduations - Pack of 12, 250ml CH0137CF
- Eisco Scientific Graduated Beaker, 25mL: Tall form, w/Spout, 2.2" (55mm), 1.25" (30mm) CH0127A
- Eisco Scientific Extra Large Beaker: 5000mL (5L), Low Form w/Spout/500mL Grads, 11"x7" CH0126N
- Eisco Scientific Plastic Beaker, 10ml Graduations, Premium Polypropylene, 250mL, 6-Pk CH0137CPK6
- Corning Beaker 50Ml Plastic Low Form Pfa 1/12 1003P-50
- Corning Watch Glass 125mm 6 PK/CS 9985-125
- Corning Corning 70000-30, PK 24 70000-30
- Eisco Scientific Beakers & Pitchers