customer-service Help
Eisco Scientific

Spatula Polypropylene Spatula Scoop 7.87" long (200 mm) - Single Scoop

Eisco Scientific Spatula Polypropylene Spatula Scoop 7.87" long (200 mm) - Single Scoop CH0631B
Tap to zoom
Hover or click to zoom
$1.68

Must order in multiples of 6

  • Item: Spatula Polypropylene Spatula Scoop 7.87
  • Country of Origin (subject to change): India
See full product details
Orders over $75 ship free.

Total: $10.08

Eisco Scientific #CH0631B Specifications

  • Item: Spatula Polypropylene Spatula Scoop 7.87
  • Country of Origin (subject to change): India

Description

Blue polypropylene spatula with oval scoop spoon on one end and flat edge with on the other end. This is made of polypropylene which is autoclavable and excellent replacement of metallic scoops. Total Length 7.87" (200mm), Oval scoop measures 0.83" (21mm) Wide and 1.38" (35mm) long, Flat side measures 0.79" (20mm) wide by 1.57" (40 mm) long. Handle is 0.67" (17 mm) wide, 0.12" (3 mm) thick. These scoops are great for adding small amounts of ingredients and mixing. Single Scoop

Restrictions and Compliance

  • Hazardous material

Reviews of Eisco Scientific #CH0631B