Eisco Scientific
Stainless Steel Double ended Trowel Scoop 7" long (178 mm) - Single
- Zoro #: G7670593
- Mfr #: CH0639

Hover or click to zoom Tap to zoom
$2.85
Must order in multiples of 4
- Item: Stainless Steel Double ended Trowel Scoo
- Country of Origin (subject to change): India
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.40
Eisco Scientific #CH0639 Specifications
- Zoro #: G7670593
- Mfr #: CH0639
- Item: Stainless Steel Double ended Trowel Scoo
- Country of Origin (subject to change): India
Description
This double sided trowel has a slight radius to form a "scoop". There is a slight 2-3mm double offset in the middle of the trowel to form a handle. This trowel scoop is tapered from one end to the other. Stainless steel Trowel is autoclavable and chemical resistant. Total Length 7.00" (178 mm), Large trowel end measures 0.87" (22 mm) Wide and 2.36" (60 mm) long, Small Trowel end measures 0.43" (11 mm) wide by 1.77" (45 mm) long. Handle (Center) is approx. 0.67" (17 mm) wide, 0.04" (1 mm) thick.
Restrictions and Compliance
- Hazardous material
Reviews of Eisco Scientific #CH0639
Explore more
- EISCO SCIENTIFIC Eisco Labs Chattaway Lab Spatula, 6" (15cm) Pack of 6 CH0636APK6
- EISCO SCIENTIFIC Lab Scoop Spatula (Pick Scoop) 6.5" Length, Stainless Steel, Pack of 6 CH0635A
- EISCO SCIENTIFIC Well Spot Plate - Premium Polyethylene Hard Plastic, 12-Pk CH0542C
- EISCO SCIENTIFIC Stainless Steel Spatula Scoop 9.5" long (241 mm) - Single Scoop CH0635C
- EISCO SCIENTIFIC Eisco Labs Stainless Steel Lab Spoon Spatula, 6" (15cm) CH0632B
- EISCO SCIENTIFIC Spatula Polypropylene Spatula Scoop 7.87" long (200 mm) - Single Scoop CH0631B
- ACE GLASS ACE 7416-10 7416-10
- GLOBE SCIENTIFIC Rack, 10 Place, Pipette Clamp 3452
- Eisco Scientific Microbiology Media