
18"W x 18"H x 1 5/8"P Brick Mould Style Octagon Louver, Non-Functional (Discontinued)
- Mfr # OLV18
- Zoro # G705060610
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OLV18
Zoro #
G705060610
UPC #
-
Country of Origin
United States
Dimensions
Size (Height)
18"H
Width
18"W
Description
We offer gable vents in a diverse range of forms to compliment the exterior of your home. The Decorative Octagon Gable Vent Louver is fully aesthetic in form, and enhances your home with traditional style. It is crafted with precision in urethane, one of our most versatile and affordable materials. This urethane vent is an excellent alternative to traditional wood vents. It resists the peeling, warping, rotting, cracking and insects often associated with wood. The Decorative Octagon Gable Vent Louver is available in several sizes, takes paint well and installs easily to bring you years of use and enjoyment.
- Manufactured out of Urethane
- An easy way to enhance the look of your home
- Fully primed and ready for paint
- Can withstand temperatures of up to 140°F
- Lightweight and easy to install
- Urethane is resistant to both water and insects
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.